Zoro Homepage

Ice Scraper, 6 in. L, Foam Grip, Assorted

  • Mfr # S24-994

  • Zoro # G4171076


product price: $5.39
/ea

Key Features

Blade Width
4 in
Handle Material
Plastic
Handle Length
5 in
Handle Type
Contour Grip
Grip
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-994
Zoro #
G4171076
UPC #
079062019947
Country of Origin
Canada

Dimensions

Blade Width
4 in
Handle Length
5 in
Head Width
4 in
Overall Length
10 in
Minimum Handle Length
5 in
Maximum Handle Length
5 in
Scraper Blade Width
4 in
Scraper Blade Height
4 in

Details

Handle Material
Plastic
Handle Type
Contour Grip
Grip
Foam
Color
Assorted
Type
Fixed Head
Item
Ice Scraper
Scraper Blade Material
ABS
Handle Color
Assorted
Grip Material
Foam
Handle Connection Type
Fixed
Grip Type
Cushion Grip

Description

Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in, Handle Length 5 in, Handle Type Contour Grip, Handle Material Plastic, Grip Material Foam, Grip Type Cushion Grip, Handle Color Assorted, Handle Connection Type Fixed, Maximum Handle Length 5 in, Minimum Handle Length 5 in, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.