Zoro Homepage

Ice Scraper, 7 in. L, Foam Grip, Blue

  • Mfr # 16621

  • Zoro # G4171049


product price: $7.75
/ea

Key Features

Blade Width
4 1/2 in
Handle Material
Plastic
Handle Length
7 in
Handle Type
Fixed
Grip
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16621
Zoro #
G4171049
UPC #
079976166218
Country of Origin
China

Dimensions

Blade Width
4 1/2 in
Handle Length
7 in
Head Width
4 1/2 in
Overall Length
11 in
Minimum Handle Length
7 in
Scraper Blade Width
4 1/2 in
Scraper Blade Height
3 1/2 in
Maximum Handle Length
7 in

Details

Handle Material
Plastic
Handle Type
Fixed
Grip
Foam
Color
Blue
Item
Ice Scraper
Type
Fixed Head
Handle Connection Type
Fixed
Scraper Blade Material
ABS
Grip Type
Cushion Grip
Grip Material
Foam
Handle Color
Blue

Description

Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 1/2 in, Scraper Blade Height 3 1/2 in, Handle Length 7 in, Handle Type Fixed, Handle Material Plastic, Grip Material Foam, Grip Type Cushion Grip, Handle Color Blue, Handle Connection Type Fixed, Maximum Handle Length 7 in, Minimum Handle Length 7 in, Overall Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.