Zoro Homepage

Scraper, Plastic, Foam Grip, 11" L

  • Mfr # 13050

  • Zoro # G414923060


product price: $5.99
/ea

Key Features

Overall Length
11 in
Handle Material
Plastic
Handle Length
6 in
Grip Material
Foam
Maximum Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13050
Zoro #
G414923060
UPC #
079976130509
Country of Origin
China

Dimensions

Overall Length
11 in
Handle Length
6 in
Maximum Handle Length
6 in
Scraper Blade Height
4 in
Scraper Blade Width
4 in
Minimum Handle Length
6 in

Details

Item
Scraper
Handle Material
Plastic
Grip Material
Foam
Handle Type
Foam Comfort Grip
Grip Type
Comfort Grip
Scraper Blade Material
Plastic

Description

Scraper, Scraper Blade Material Plastic, Scraper Blade Width 4 in, Scraper Blade Height 4 in, Handle Length 6 in, Handle Type Foam Comfort Grip, Handle Material Plastic, Grip Material Foam, Grip Type Comfort Grip, Maximum Handle Length 6 in, Minimum Handle Length 6 in, Overall Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.