Zoro Homepage

Snow Brush, 54 in. L, Foam Grip, Assorted

  • Mfr # 14403

  • Zoro # G4171021


product price: $32.39
/ea

Key Features

Type
Extending, Swivel Head
Head Width
5 in
Blade Width
5 in
Handle Length
54 in
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14403
Zoro #
G4171021
UPC #
079976144032
Country of Origin
China

Dimensions

Head Width
5 in
Blade Width
5 in
Handle Length
54 in
Scraper Blade Width
4 in
Maximum Handle Length
54 in
Minimum Handle Length
31 in
Brush Head Width
5 in
Scraper Blade Height
5 in

Details

Item
Snow Brush
Type
Extending, Swivel Head
Handle Material
Aluminum
Grip
Foam
Handle Type
Telescopic
Color
Assorted
Handle Color
Assorted
Grip Material
Foam
Bristle Color
Assorted
Head Type
Swiveling

Description

Snow Brush, Handle Type Telescopic, Brush Head Width 5 in, Scraper Blade Width 4 in, Scraper Blade Height 5 in, Handle Length 54 in, Swiveling, Handle Material Aluminum, Handle Color Assorted, Bristle Color Assorted, Grip Material Foam, Maximum Handle Length 54 in, Minimum Handle Length 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.