Zoro Homepage

Snow Brush, Swivel Head, 54 In.

  • Mfr # 14015

  • Zoro # G4471065


product price: $21.89
/ea

Key Features

Type
Extending, Swivel Head
Head Width
4 1/2 in
Blade Width
4 1/2 in
Handle Length
54 in
Handle Type
Telescopic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14015
Zoro #
G4471065
UPC #
079976140157
Country of Origin
China

Dimensions

Head Width
4 1/2 in
Blade Width
4 1/2 in
Handle Length
54 in
Blade Height
5 in
Brush Head Width
4 1/2 in
Maximum Handle Length
54 in
Minimum Handle Length
34 in
Scraper Blade Width
4 1/2 in
Scraper Blade Height
5 in

Details

Item
Snow Brush
Type
Extending, Swivel Head
Handle Type
Telescopic
Handle Material
Foam
Color
Black/Blue
Grip
Foam
Handle Color
Black, Blue
Grip Material
Foam
Head Type
Pivoting
Bristle Color
Black

Description

Snow Brush, Handle Type Telescopic, Brush Head Width 4 1/2 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 5 in, Handle Length 54 in, Pivoting, Handle Material Foam, Handle Color Black, Blue, Bristle Color Black, Grip Material Foam, Maximum Handle Length 54 in, Minimum Handle Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.