Zoro Homepage

Swivel Head Snow Brush, 35 In. L

  • Mfr # 14038

  • Zoro # G5176516


product price: $16.85
/ea

Key Features

Type
Extending, Swivel Head
Head Width
10 in
Blade Width
4 1/2 in
Handle Length
35 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14038
Zoro #
G5176516
UPC #
079976140386
Country of Origin
China

Dimensions

Head Width
10 in
Blade Width
4 1/2 in
Handle Length
35 in
Blade Height
1 1/2 in
Scraper Blade Height
1 1/2 in
Brush Head Width
10 in
Scraper Blade Width
4 1/2 in
Maximum Handle Length
38 in

Details

Item
Snow Brush
Type
Extending, Swivel Head
Color
Black
Handle Material
Rubber
Grip
Foam
Handle Type
Telescopic
Grip Material
Foam
Handle Color
Black
Head Type
Swiveling
Bristle Color
Black

Description

Snow Brush, Handle Type Telescopic, Brush Head Width 10 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 1 1/2 in, Handle Length 35 in, Swiveling, Handle Material Rubber, Handle Color Black, Bristle Color Black, Grip Material Foam, Maximum Handle Length 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.