Traction Tire Mat, PK2
Mfr # 12501
Zoro # G4491252
product price: $19.15
/pk 2, $9.58/eaKey Features
Includes
(2) Mats
Material
Plastic
Fits
25 in L x 8 in W x 2 in H
Type
Tire
Product Type
Traction Tire Mats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12501
Zoro #
G4491252
UPC #
079976125017
Country of Origin
Taiwan, Province of China
Details
Includes
(2) Mats
Material
Plastic
Fits
25 in L x 8 in W x 2 in H
Type
Tire
Item
Traction Tire Mat
Product Type
Traction Tire Mats
Compatible Vehicle Type
ATVs, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, SUVs, Trailers
Description
Traction Tire Mat, Product Type Traction Tire Mats, Compatible Vehicle Type ATVs, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, SUVs, Trailers, Material Plastic, Grade Not Applicable, Chain Link Style Not Applicable, Finish Not Applicable, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes (2) Mats, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.