Zoro Homepage

Windshield Cover, 61 in L, 42 in W

  • Mfr # 17545

  • Zoro # G613370603


product price: $24.69
/ea
Sold in multiples of 6 for $148.14

Key Features

Length
61 in
Material
Heavy Duty Canvas
Application
Used to Protect Your Vehicle's Windshield and Side Mirrors
Width
42 in
Features
Fits All Vehicles, Covers Side Mirrors for Added Protection, Flex Anchors(TM) Secure Cover to Windshield Inside Vehicle Doors, Heavy Duty Material Weathers the Harsh Elements, Products Locks into Doors to Form Theft Deterrent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17545
Zoro #
G613370603
UPC #
079976175401
Country of Origin
China

Dimensions

Length
61 in
Width
42 in

Details

Item
Windshield Cover
Material
Heavy Duty Canvas
Application
Used to Protect Your Vehicle's Windshield and Side Mirrors
Features
Fits All Vehicles, Covers Side Mirrors for Added Protection, Flex Anchors(TM) Secure Cover to Windshield Inside Vehicle Doors, Heavy Duty Material Weathers the Harsh Elements, Products Locks into Doors to Form Theft Deterrent
Color
Black
For Use On Vehicle Part
Vehicle Door
Cover Type
Windshield Cover
Package Configuration
Sleeve
Compatible Vehicle Type
All Vehicles

Description

Windshield Cover, Windshield Cover, All Vehicles, Heavy Duty Canvas, 61 in x 42 in, Black, Length 61 in, Width 42 in, For Use On Vehicle Part Vehicle Door, Package Configuration Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.