Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760-1450026
Zoro #
G3374086
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10"
Width
5"
Thickness
1/4"
Details
Standards
FDA, OSHA, MIL-D-3464E
Weight
11 lb.
Package Type
Tyvek Packet
Color
White
Area Protected
104.00 cu. ft.
Unit
125g
Application
Containers, Boxes, Small Spaces
Absorbs
High Moisture
Item
Desiccant
Material
Bentonite Clay
Description
Desiccant, Area Protected 104.00 cu ft, Width 5 in, Length 10 in, Application Containers, Boxes, Small Spaces, Material Bentonite Clay, Color White, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.