Zoro Homepage

3 oz 89 ml Elastometric Sealant Tube, Black

  • Mfr # 322

  • Zoro # G816052597


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322
Zoro #
G816052597
UPC #
898286002319
Country of Origin
China

Description

A one-part fast skinning 10 minutes and fast curing 24 hours multi-purpose marine grade sealant with superior strength adhesion elongation and life characteristics. Cures in temperatures of -20°F -28.9°C to 120°F -48.9°C and can be wet sanded and painted after curing. Flexibility and compression capabilities are excellent. Heavy duty use above or below the waterline. Twists bends expands compresses. Seals ports beds hardware stops leaks. Resistant to teak cleaners oil diesel fuel and salt water. Adheres tenaciously without primers to fiberglass glass plastic metal and wood. Simple clean up with mineral spirits. Not recommended for wooden deck seams or use in areas subject to gasoline. Features -Twists bends expands compresses -Seals ports bed hardware and stops leaks -Perfect for trim tabs and transducers Specifications - Size: 3 oz 89 ml - Color: Black - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.