Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastomeric Marine Sealant, Clear - 10 oz. Cartridge

  • Mfr # 301

  • Zoro # G116560754


product price: $17.75
/ea

Key Features

Material
Silicone
Depth
1.87 in
Color
Clear
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G116560754
UPC #
898286002159
Country of Origin
United States

Dimensions

Depth
1.87 in
Length
11.25 in

Details

Material
Silicone
Color
Clear

Description

A one-part, fast skinning 10 minutes and fast curing 24 hours multi-purpose marine grade sealant with superior strength, adhesion, elongation and life characteristics. Cures in temperatures of -20 Degrees F -28.9 Degrees C to 120 Degrees F 48.9 Degrees C and can be wet sanded and painted after curing. Flexibility and compression capabilities are excellent. Heavy duty use above or below the waterline. Twists, bends, expands, compresses. Seals ports, beds hardware, stops leaks. Resistant to teak cleaners, oil, diesel fuel and salt water. Adheres tenaciously without primers to fiberglass, glass, plastic, metal and wood. Simple clean up with mineral spirits. Not recommended for wooden deck seams or use in areas subject to gasoline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.