Zoro Homepage
This item is Discontinued.
Sufix 832 Advanced Superline Braid 10Lb 150Yd Neon Lime Boxed 660-010L

832 Advanced Superline Braid 10Lb 150Yd Neon Lime Boxed (Discontinued)

  • Mfr # 660-010L
  • Zoro # G807632166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-010L
Zoro #
G807632166
UPC #
24777662766
Country of Origin
Taiwan, Province of China

Description

Product Description Sufix 832 Advanced Superline is the strongest, most durable small diameter braid on the market R8 Precision Braiding and fiber technology provides superior strength, roundness and line consistency Patentpending construction of 8 fibers 7 Dyneema plus 1 Patent Pending Gore Performance Fiber and 32 weaves pics per inch Patent Pending Gore Performance Fibers improve abrasion resistance, increase casting distance accuracy and reduce line vibration Dyneema fibers provide high strength sensitivity, hydrophobic waterrepellent protection and small diameter Sufix 832 Advanced Superline is the strongest, most durable small diameter braid on the market R8 Precision Braiding and fiber technology provides superior strength, roundness and line consistency Patentpending construction of 8 fibers 7 HMPE Dyneema plus 1 Patent Pending GORE Performance Fiber and 32 weaves pics per inch GORE Performance Fibers improve abrasion resistance, increase casting distance accuracy and reduce line vibration HMPE Dyneema fibers provide high strength sensitivity, hydrophobic waterrepellent protection and small diameter From the Manufacturer Sufix 832 Advanced Superline is the strongest, most durable small diameter braid on the market R8 Precision Braiding and fiber technology provides superior strength, roundness and line consistency Patentpending construction of 8 fibers 7 HMPE Dyneema plus 1 Patent Pending GORE Performance Fiber and 32 weaves pics per inch GORE Performance Fibers improve abrasion resistance, increase casting distance accuracy and reduce line vibration HMPE Dyneema fibers provide high strength sensitivity, hydrophobic waterrepellent protection and small diameter Sufix 660010L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.