Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sugar, 0.2 oz Packet, PK200

  • Mfr # 00319

  • Zoro # G4494546


product price: $16.95
/pk 200, $0.08/ea

Key Features

Capacity
0.2 oz
Packs per Case
1
Product Type
Unrefined Sugar From Sugar Cane,PK200
Standards
Kosher Certified
Items per Pack
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00319
Zoro #
G4494546
UPC #
044800003199
Country of Origin
United States

Details

Item
Sugar Cane
Capacity
0.2 oz
Packs per Case
1
Product Type
Unrefined Sugar From Sugar Cane,PK200
Standards
Kosher Certified
Items per Pack
200
Premeasured
Yes
Sugar Free
No
Product Packaging
Packet
Kosher
Yes

Description

Sugar Cane, Product Type Unrefined Sugar From Sugar Cane,PK200, Packs per Case 1, Items per Pack 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.