Zoro Homepage

Sugar, Sugar, Packet, 0.2 oz, 400 PK

  • Mfr # SMU00319CT

  • Zoro # G9777259


product price: $36.69
/pk 400, $0.09/ea

Key Features

Net Weight
0.2 oz
Beverage Package Style
Packet
Beverage Flavor
Sugar
Size
.20 oz
Length
9 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMU00319CT
Zoro #
G9777259
UPC #
-
Country of Origin
United States

Dimensions

Size
.20 oz
Length
9 7/16 in
Height
6 3/8 in
Width
7 7/16 in
Item Length
9 1/2 in
Item Height
6 3/8 in
Item Size
0.2 oz
Item Width
7 1/2 in

Details

Item
Sugar
Net Weight
0.2 oz
Beverage Package Style
Packet
Beverage Flavor
Sugar
Packs per Case
2
Pack Count
400
Product Type
Sugar Packet
Standards
Kosher Certified
Features
Premeasured
Flavor/Variety
Sugar
Container Type
Packet
Items per Pack
200
Packing Type
Packet
Premeasured
Yes
Sugar Free
No
Kosher
Yes

Description

Premium Turbinado Sugar is pure cane sugar. The sugarcane is cut and transformed into large amber-colored crystals that retain their rich molasses flavor and golden hue. Each packet contains approximately one teaspoon and has five grams of carbohydrates and 20 calories.


  • • Premium Turbinado Sugar is pure cane sugar.
  • • The sugarcane is cut and transformed into large amber-colored crystals that retain their rich molasses flavor and golden hue.
  • • Each packet contains approximately one teaspoon and has five grams of carbohydrates and 20 calories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.