Zoro Homepage

Women's Sugar River Tall Rubber Boots, Plain Toe, Black, 11

  • Mfr # Astrid

  • Zoro # G908257688


product price: $52.99
/ea

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Series
Sugar River
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Astrid
Zoro #
G908257688
UPC #
679759744468
Country of Origin
China

Dimensions

Size
11
Overall Length
11 in
Footwear Width
Medium

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Sugar River
Upper Material
Neoprene
Style Number
235636
Material
Neoprene/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.