
Women's Sugar River Tall Rubber Boots, Plain Toe, Black, 7
Mfr # Astrid
Zoro # G808257573
product price: $52.99
/eaKey Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Series
Sugar River
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Astrid
Zoro #
G808257573
UPC #
679759744420
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Overall Length
11 in
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Sugar River
Upper Material
Neoprene
Style Number
235636
Material
Neoprene/Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.