
Women's Sugar River Tall Rubber Boots, Plain Toe, Black, 9
Mfr # Astrid
Zoro # G708257581
product price: $52.99
/eaKey Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Series
Sugar River
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Astrid
Zoro #
G708257581
UPC #
679759744444
Country of Origin
China
Dimensions
Size
9
Overall Length
11 in
Footwear Width
Medium
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Sugar River
Upper Material
Neoprene
Material
Neoprene/Rubber
Style Number
235636
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.