
Men's Sugar River Ankle Rubber Boots, Plain Toe, Black, 8
Mfr # 920915M001GE080xxx
Zoro # G102681739
product price: $77.39
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Series
Sugar River
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920915M001GE080xxx
Zoro #
G102681739
UPC #
679759618424
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium
Overall Length
13.6
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Ankle Rubber Boots
Series
Sugar River
Upper Material
Neoprene
Material
Neoprene/Rubber
Style Number
234238
Description
Leather boots are fine for going to town, but when you’re working in the pasture or the pen, you need 100% waterproof neoprene boots like these. They’re supple, comfortable, and easy to get on and off, with a rear kick plate. Rubber traction soles keep you stable on slippery surfaces, while removable cushioned EVA insoles make even the longest days tolerable. Quality built with 5mm neoprene uppers, reinforced rubber heels and toes and much more. Put them to the test, through the next downpour day, and let us know what you think.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.