This item is Discontinued.

Sugar River Sugar River by Gemplers Midweight Trim Fit Flannel 64640-206GP-3XT

Sugar River by Gemplers Midweight Trim Fit Flannel (Discontinued)

  • Mfr # 64640-206GP-3XT
  • Zoro # G702679969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64640-206GP-3XT
Zoro #
G702679969
UPC #
24183917030
Country of Origin
China

Dimensions

Length
7.88
Height
4
Width
4

Details

Color
Green
Material
Cotton

Description

Designed to take you from the job site to campsite, this classic midweight flannel shirt works well on its own or for layering. Offers a modern, rugged men's fit with a curved hem that looks great untucked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.