Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester/Acrylic, Grey, L 1 PR

  • Mfr # PWG-232534/1886P-L

  • Zoro # G302680549


product price: $9.39
/pr

Key Features

Color
Grey
Glove Coating Material
Polyester/Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWG-232534/1886P-L
Zoro #
G302680549
UPC #
35117188655
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Grey
Glove Coating Material
Polyester/Acrylic

Description

Rain, snow, biting winds. Bad weather or not, you’ve got to get the work done. And you can’t do it unless your hands are dry, warm and protected in gloves like these. They’ve got a double-layered knit shell, with heavyweight 15-gauge polyester outside, 7-gauge soft acrylic inside locking in warmth, wicking away moisture. Black sandy nitrile palm coating stays supple even in low temperatures, protects against cuts and abrasions, and has a textured surface to increase grip control in liquids. Elastic knit wrist provides a seamless, snug fit at pulse-point, which helps to retain warmth where heat often escapes, and locks out dirt and debris. Color-coded polyester overlock hem indicates size and helps prevent fraying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.