Adjustable Folding Bracket
Mfr # 4CRR3
Zoro # G1442621
product price: $61.69
/eaKey Features
Material
18-8 Stainless Steel
Load Capacity (Lb.)
132
Length (In.)
10 in
Height (In.)
1 in
Type
Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRR3
Zoro #
G1442621
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
10 in
Height (In.)
1 in
Extended Length (In.)
17 in
Overall Depth
17 9/16 in
Overall Width
3 1/32 in
Overall Height
1 31/32 in
Details
Material
18-8 Stainless Steel
Load Capacity (Lb.)
132
Item
Folding Bracket
Type
Locking
Hardware
Not included
Finish
Satin
Opening Angle (Deg.)
90 Degrees
Product Type
Folding Bracket
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
132 lb
Number of Mounting Holes
6
Description
Folding Bracket, Type Locking, Material 18-8 Stainless Steel, Load Capacity (Lb.) 132, Satin Finish, Size (In.) -, Length (In.) 10 in, Width (In.) -, Height (In.) 1 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 17 in, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.