Zoro Homepage

Bracket, 304 SS, 12-33/64 In L

  • Mfr # 4CRR9

  • Zoro # G3468333


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Load Capacity (Lb.)
4 lb.
Length (In.)
12-33/64 in
Height (In.)
14 7/8 in
Extended Length (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRR9
Zoro #
G3468333
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
12-33/64 in
Height (In.)
14 7/8 in
Extended Length (In.)
19 in
Overall Width
29/32 in
Overall Height
14 7/8 in
Overall Depth
12 33/64 in
Mounting Hole Diameter
5 in

Details

Material
18-8 Stainless Steel
Load Capacity (Lb.)
4 lb.
Item
Shelf Bracket
Opening Angle (Deg.)
90 Degrees
Includes
screws
Finish
Satin
Standards
NSF Compliant
Product Type
Shelf Bracket
Number of Mounting Holes
8
Weight Capacity
65 lb
Application
Shelves
Includes Mounting Hardware
Mounting Hardware Included

Description

Shelf Bracket, Material 18-8 Stainless Steel, Load Capacity (Lb.) 143, Satin Finish, Length (In.) 12-33/64 in, Height (In.) 14 7/8 in, Includes Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.