Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, 304 SS, 7-27/32 In L

  • Mfr # 4CRR7

  • Zoro # G2934215


product price: $52.69
/ea

Key Features

Material
18-8 Stainless Steel
Load Capacity (Lb.)
61
Length (In.)
7-27/32 in
Height (In.)
9 29/64 in
Extended Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRR7
Zoro #
G2934215
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
7-27/32 in
Height (In.)
9 29/64 in
Extended Length (In.)
12 in
Overall Depth
7 53/64 in
Overall Width
45/64 in
Overall Height
9 29/64 in
Mounting Hole Diameter
4 in

Details

Material
18-8 Stainless Steel
Load Capacity (Lb.)
61
Item
Shelf Bracket
Includes
screws
Finish
Satin
Opening Angle (Deg.)
90 Degrees
Standards
NSF Compliant
Product Type
Shelf Bracket
Application
Shelves
Number of Mounting Holes
6
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
61 lb

Description

Shelf Bracket, Material 18-8 Stainless Steel, Load Capacity (Lb.) 61, Satin Finish, Length (In.) 7-27/32 in, Height (In.) 9 29/64 in, Includes Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.