Cabinet Knob, 304 Stainless Steel, SS, Proj. 1-1/16"
Mfr # RSS-38/M
Zoro # G3016623
product price: $18.85
/eaKey Features
Shape
Round
Material
Stainless Steel
Finish
Polished Stainless Steel
Projection
1 1/16 in
Screw Size
M5 x 30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSS-38/M
Zoro #
G3016623
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
1 1/2 in
Screw Size
M5 x 30
Base Diameter
31/32 in
Outside Diameter
1 1/2 in
Details
Item
Cabinet Knob
Shape
Round
Material
Stainless Steel
Finish
Polished Stainless Steel
Projection
1 1/16 in
Hardware
Included
Includes
Screws
Color
Silver
Product Type
Knob
Includes Hardware
Hardware Included
Standards
RoHS Compliant
ANSI/BHMA Finish
Bright Stainless Steel
Description
Cabinet Knob, Shape Round, Material Stainless Steel, Finish Polished Stainless Steel, Projection 1 1/16 in, Diameter 1 1/2 in, Screw Size M5 x 30, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.