Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32"
Mfr # RSS-30/M
Zoro # G3156772
product price: $17.29
/eaKey Features
Shape
Round
Material
Stainless Steel
Finish
Polished Stainless Steel
Projection
29/32 in
Diameter
1 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSS-30/M
Zoro #
G3156772
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
1 3/16 in
Screw Size
M4 x 30
Base Diameter
25/32 in
Outside Diameter
1 3/16 in
Details
Item
Cabinet Knob
Shape
Round
Material
Stainless Steel
Finish
Polished Stainless Steel
Projection
29/32 in
Hardware
Included
Color
Silver
Includes
Screws
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel
Standards
RoHS Compliant
Product Type
Knob
Description
Cabinet Knob, Shape Round, Material Stainless Steel, Finish Polished Stainless Steel, Projection 29/32 in, Diameter 1 3/16 in, Screw Size M4 x 30, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.