Zoro Homepage

Counterplate, Pull-to-Open, Polyacetal

  • Mfr # 4EVP7

  • Zoro # G0407775


product price: $4.29
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Acetal
Catch/Latch Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVP7
Zoro #
G0407775
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Depth
1 3/4 in
Catch/Latch Height
1/4 in
Catch/Latch Length
7/32"
Catch/Latch Width
11/16 in
Strike Height
7/32 in
Strike Length
1 49/64 in
Mounting Hole Diameter
3/16 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Acetal
Item
Counterplate
Locking/Nonlocking
Non-locking
Color
White
Hardware
Not Included
Opening Action
Pull-to-Open
For Use With
Mfr. No. MC-JM45WT
Catch Projection
7/32"
Material
Polypropylene
ANSI/BHMA Finish
White Suede Powder Coated, Sprayed
Handle Type
No Handle

Description

Counterplate, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Height 7/32 in, Catch/Latch Width 21/32 in, Catch/Latch Depth 1 25/32 in, Hole Prep Center Lines Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.