Friction Lid Support with Catch
Mfr # 4CRN6
Zoro # G1413011
product price: $10.15
/eaKey Features
Material
Steel
Load Capacity (Lb.)
5
Type
Right Side
Max. Angle (Deg.)
90 Degrees
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4CRN6
Zoro #
G1413011
UPC #
-
Country of Origin
Japan
Dimensions
Min. Opening Width (In.)
7 in
Min. Opening Depth (In.)
1 in
Overall Height
1 7/64 in
Overall Depth
1 7/64 in
Overall Width
41/64 in
Opening Depth - Maximum
5.42 in
Opening Depth - Minimum
1 in
Extended Length
4 51/64 in
Opening Width - Minimum
7 in
Details
Material
Steel
Load Capacity (Lb.)
5
Item
Lid Support
Type
Right Side
Max. Angle (Deg.)
90 Degrees
Hardware
Not included
Finish
Chrome
Standards
RoHS 3 Compliant
Product Type
Lid Support
Support Angle - Maximum
90 Degrees
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
5 lb
Description
Friction Lid Support with Catch, Right Side, Material Steel, Chrome Finish, Load Capacity 5 Lb, Max. Angle 90 Deg, Min. Opening Depth 1 In, Min. Opening Width 7 In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.