Zoro Homepage

Grab Catch, Pull-to-Open, Ball, 7.7 lb.

  • Mfr # 4EVL5

  • Zoro # G0726354


product price: $12.79
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVL5
Zoro #
G0726354
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Depth
13/16 in
Catch/Latch Height
1/2 in
Catch/Latch Width
2 3/4 in
Catch/Latch Length
43/64"
Strike Length
1 21/32 in
Strike Height
43/64 in
Catch Width
17/32 in
Catch Length
2 3/4 in
Mounting Hole Diameter
3/16 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Chrome
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
7 lb
Material
Zinc Alloy
Closure Type
Ball
Opening Action
Pull-to-Open
For Use With
Cabinets
Color
Silver
Finish
Chrome
Hardware
Not Included
Catch Projection
43/64"
ANSI/BHMA Finish
Bright Chromium-Plated
Handle Type
No Handle

Description

Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Zinc Alloy, Catch/Latch Finish Chrome, Catch/Latch Height 17/32 in, Catch/Latch Width 2 3/4 in, Catch/Latch Depth 27/32 in, Pull Force 7 lb, Hole Prep Center Lines Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.