Zoro Homepage

Grab Catch, Pull-to-Open, Ball, 8.5 lb.

  • Mfr # 4EVL8

  • Zoro # G1898574


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Bright Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVL8
Zoro #
G1898574
UPC #
-
Country of Origin
Viet Nam

Dimensions

Catch/Latch Depth
2 3/4 in
Catch/Latch Height
7/8 in
Catch/Latch Length
53/64"
Catch/Latch Width
1/2 in
Catch Width
33/64 in
Strike Length
1 21/32 in
Catch Length
2 3/4 in
Strike Height
3/4 in
Mounting Hole Diameter
3/16 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Bright Stainless Steel
Item
Door Catch
Pull Force
8 lb
Locking/Nonlocking
Non-locking
Includes
Fasteners
Catch Projection
53/64"
Closure Type
Ball
Material
304 Stainless Steel, 316 Stainless Steel
For Use With
Cabinets
Hardware
Not Included
Finish
Polished
Opening Action
Pull-to-Open
Color
Silver
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Included
Handle Type
No Handle

Description

Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 29/32 in, Catch/Latch Width 1/2 in, Catch/Latch Depth 2 3/4 in, Pull Force 8 lb, Hole Prep Center Lines Not Applicable, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.