Zoro Homepage

Grab Catch, Pull-to-Open, Knuckle, 15.6 lb.

  • Mfr # 4EVL9

  • Zoro # G1191364


product price: $3.75
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
White Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVL9
Zoro #
G1191364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Catch/Latch Height
1/2 in
Catch/Latch Width
1 3/8 in
Catch/Latch Depth
1 1/4 in
Catch/Latch Length
3/32"
Catch Length
1 23/64 in
Strike Height
5/8 in
Catch Width
33/64 in
Strike Length
1 25/64 in
Mounting Hole Diameter
1/8 in, 1/4 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
White Plastic
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
15 lb
Color
White
Closure Type
Knuckle
Catch Projection
3/32"
Opening Action
Pull-to-Open
Material
Polyacetal, Polyamide
Hardware
Not Included
For Use With
Cabinets
ANSI/BHMA Finish
White Suede Powder Coated, Sprayed
Handle Type
No Handle

Description

Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish White Plastic, Catch/Latch Height 1/2 in, Catch/Latch Width 1 13/32 in, Catch/Latch Depth 1 7/32 in, Pull Force 15 lb, Hole Prep Center Lines Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.