Zoro Homepage

Grab Catch, Pull-to-Open, Polyamide

  • Mfr # ESO-6732/BLK

  • Zoro # G3439782


product price: $14.29
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Polyamide
Catch/Latch Finish
Black Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESO-6732/BLK
Zoro #
G3439782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Catch/Latch Length
1-1/4"
Catch/Latch Width
1 in
Catch/Latch Height
1 1/4 in
Catch/Latch Depth
2 5/8 in
Strike Length
2 17/64 in
Catch Length
2 41/64 in
Catch Width
1 in
Strike Height
1 1/4 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Polyamide
Catch/Latch Finish
Black Plastic
Item
Door Catch
Pull Force
44 lb
Locking/Nonlocking
Non-locking
Color
Black
Catch Projection
1-1/4"
Opening Action
Pull-to-Open
Material
Polyamide
Closure Type
Adjustable Knuckle
Hardware
Not Included
For Use With
Cabinets
ANSI/BHMA Finish
Black Painted
Handle Type
No Handle

Description

Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Polyamide, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 1/4 in, Catch/Latch Width 1 in, Catch/Latch Depth 2 5/8 in, Pull Force 44 lb, Hole Prep Center Lines Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.