Load Rated Angle Bracket
Mfr # 4CRT5
Zoro # G1011805
product price: $6.79
/eaKey Features
Material
304 Stainless Steel
Load Capacity (Lb.)
13
Length (In.)
1-7/32 in
Height (In.)
1 7/32 in
Includes
screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRT5
Zoro #
G1011805
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
1-7/32 in
Height (In.)
1 7/32 in
Extended Length (In.)
1 in
Overall Height
1 3/16 in
Leaf B Length
1 3/16 in
Leaf A Length
1 3/16 in
Thickness
2.5 in
Leaf Width
15/32 in
Mounting Hole Diameter
9/64 in
Details
Material
304 Stainless Steel
Load Capacity (Lb.)
13
Item
Shelf Bracket
Includes
screws
Finish
Mirror
Standards
NSF Compliant, RoHS 2 Compliant
Weight Capacity
13 lb
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included
Description
Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 1 In, Extended Length 1 In, Height 1 In, Load Capacity 13 Lb, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.