Zoro Homepage

Load Rated Angle Bracket

  • Mfr # 4CRT7

  • Zoro # G1297405


product price: $10.25
/ea

Key Features

Material
304 Stainless Steel
Load Capacity (Lb.)
2525
Length (In.)
2-13/32 in
Height (In.)
2 13/32 in
Extended Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRT7
Zoro #
G1297405
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
2-13/32 in
Height (In.)
2 13/32 in
Extended Length (In.)
2 in
Overall Height
2 23/64 in
Leaf A Length
2 23/64 in
Mounting Hole Diameter
5/32 in
Thickness
3 in
Leaf B Length
2 23/64 in
Leaf Width
19/32 in

Details

Material
304 Stainless Steel
Load Capacity (Lb.)
2525
Item
Shelf Bracket
Includes
screws
Finish
Mirror
Standards
NSF Compliant, RoHS 3 Compliant
Number of Mounting Holes
4
Weight Capacity
9 lb
Includes Mounting Hardware
Mounting Hardware Included

Description

Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 2 In, Extended Length 2 In, Height 2 In, Load Capacity 9 Lb, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.