Load Rated Angle Bracket
Mfr # 4CRT9
Zoro # G1055616
product price: $57.59
/eaKey Features
Material
304 Stainless Steel
Load Capacity (Lb.)
22
Length (In.)
5-29/32 in
Height (In.)
5 29/32 in
Includes
screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRT9
Zoro #
G1055616
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
5-29/32 in
Height (In.)
5 29/32 in
Extended Length (In.)
6 in
Overall Height
5 29/32 in
Leaf Width
25/32 in
Mounting Hole Diameter
11/64 in
Thickness
0.236 in
Leaf B Length
5 29/32 in
Leaf A Length
5 29/32 in
Details
Material
304 Stainless Steel
Load Capacity (Lb.)
22
Item
Shelf Bracket
Includes
screws
Finish
Mirror
Standards
NSF Compliant, RoHS 2 Compliant
Includes Mounting Hardware
Mounting Hardware Included
Number of Mounting Holes
6
Weight Capacity
22 lb
Description
Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 6 In, Extended Length 6 In, Height 6 In, Load Capacity 22 Lb, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.