Zoro Homepage

Load Rated Angle Bracket

  • Mfr # 4CRU1

  • Zoro # G1698523


product price: $33.99
/ea

Key Features

Material
304 Stainless Steel
Load Capacity (Lb.)
250
Length (In.)
2-3/4 in
Width (In.)
25/32 in
Height (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRU1
Zoro #
G1698523
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
2-3/4 in
Width (In.)
25/32 in
Height (In.)
2 3/4 in
Screw Size
M4 x 25mm
Thickness (In.)
15/64 in
Overall Height
2 3/4 in
Thickness
0.236 in
Leaf B Length
2 3/4 in
Leaf A Length
2 3/4 in
Leaf Width
25/32 in
Mounting Hole Diameter
11/64 in

Details

Material
304 Stainless Steel
Load Capacity (Lb.)
250
Item
Shelf Bracket
Finish
Mirror
Number of Holes
4
Includes
screws
Standards
NSF Compliant, RoHS 3 Compliant
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
52 lb

Description

Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 2-3/4 In, Width 25/32 In, Height 2-3/4 In, Load Capacity 52 Lb, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.