Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Rated Hook, 304 SS, 1-19/32 In, PK5

  • Mfr # 4CRX2

  • Zoro # G0563577


product price: $11.99
/pk 5, $2.40/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
26 lb
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRX2
Zoro #
G0563577
UPC #
-
Country of Origin
Japan

Dimensions

Hook Height
1 3/8 in
Overall Length
1 1/2 in
Depth
1 1/2 in
Thread Size
4/5 in
Thread Length
13/16 in
Hook Base Width
3/4 in
Height
1-3/8"
Length
1-19/32"
Overall Width
13/32 in
Base Diameter
1 19/32 in
Overall Height
1 3/8 in
Hook Inside Height
1 3/8 in
Overall Depth
2 3/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
26 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Polished
Projection
1 19/32 in
Color
Silver
Item
Hook
Hook Type
Hook
Finish
Polished
Weight
13.5 g
Material
Stainless Steel
Points Per Hook
1
Basic Hook Material
Stainless Steel
Type
Load Rated
Count
50
Includes Hardware
Hardware Not Included
Hooks per Base
1
Standards
NSF Certified, RoHS 3 Compliant
Product Type
Hook
Weight Capacity
26 lb
Resistance Properties
Corrosion Resistant
Base Shape
Circle

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 26 lb, Hook Height 1 3/8 in, Hook Base Width 3/4 in, Projection 1 19/32 in, Silver, Depth 1 1/2 in, Thread Size 4/5 in, Weight 13.5 g, Thread Length 13/16 in, Includes Not Applicable, Overall Length 1 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.