Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Rated Hook, 304 SS, 1-7/32 In, PK10

  • Mfr # 4CRX9

  • Zoro # G1755144


product price: $11.35
/pk 10, $1.14/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
15 lb
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRX9
Zoro #
G1755144
UPC #
-
Country of Origin
Japan

Dimensions

Hook Height
3/4 in
Thread Size
3/5 in
Hook Base Width
1/2 in
Overall Length
1 1/8 in
Thread Length
19/32 in
Depth
1 1/8 in
Length
1-7/32"
Height
25/32"
Overall Width
5/16 in
Overall Depth
1 13/16 in
Hook Inside Height
3/4 in
Base Diameter
1 7/32 in
Overall Height
1 3/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
15 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Polished
Projection
1 7/32 in
Color
Silver
Item
Cup Hook
Hook Type
Hook
Points Per Hook
1
Basic Hook Material
Stainless Steel
Finish
Polished
Material
Stainless Steel
Type
Load Rated
Product Type
Cup Hook
Base Shape
Circle
Hooks per Base
1
Standards
NSF Certified, RoHS 3 Compliant
Includes Hardware
Hardware Not Included
Count
100
Weight Capacity
15 3/8 lb
Resistance Properties
Corrosion Resistant

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 15 lb, Hook Height 3/4 in, Hook Base Width 1/2 in, Projection 1 7/32 in, Silver, Depth 1 1/8 in, Thread Size 3/5 in, Thread Length 19/32 in, Includes Not Applicable, Overall Length 1 1/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.