Zoro Homepage

Magnetic Catch, Pull-to-Open, 17.6 lb.

  • Mfr # 4EVN1

  • Zoro # G2254271


product price: $8.69
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Gray Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVN1
Zoro #
G2254271
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Height
7/16 in
Catch/Latch Length
25/64"
Catch/Latch Depth
3/8 in
Catch/Latch Width
1 3/4 in
Catch Width
7/16 in
Catch Length
1 25/32 in
Strike Height
7/16 in
Strike Length
1 3/16 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Gray Nylon
Pull Force
17 lb
Item
Door Catch
Locking/Nonlocking
Non-locking
Includes
Strike Plate
Opening Action
Pull-to-Open
Color
Gray
For Use With
Cabinets
Catch Projection
25/64"
Hardware
Included
Closure Type
Single Strike Plate
Material
Polycarbonate
ANSI/BHMA Finish
Primed For Painting
Handle Type
No Handle
Includes Hardware
Hardware Included

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Gray Nylon, Catch/Latch Height 7/16 in, Catch/Latch Width 1 25/32 in, Catch/Latch Depth 13/32 in, Pull Force 17 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.