Zoro Homepage

Magnetic Catch, Pull-to-Open, 30.8 lb.

  • Mfr # 4EVN8

  • Zoro # G2542346


product price: $19.89
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVN8
Zoro #
G2542346
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Width
3 1/8 in
Catch/Latch Length
27/32"
Catch/Latch Height
13/16 in
Catch/Latch Depth
7/8 in
Strike Length
2 23/64 in
Strike Height
3/4 in
Catch Width
27/32 in
Catch Length
3 5/32 in
Mounting Hole Diameter
3/16 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Nickel
Pull Force
30 lb
Item
Door Catch
Locking/Nonlocking
Non-locking
Includes
Strike Plate
Material
Steel
For Use With
Cabinets
Color
Gray
Catch Projection
27/32"
Opening Action
Pull-to-Open
Hardware
Not Included
Finish
Nickel
Closure Type
Single Strike Plate
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Handle Type
No Handle
Includes Hardware
Hardware Included

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 25/32 in, Catch/Latch Width 3 5/32 in, Catch/Latch Depth 27/32 in, Pull Force 30 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.