Zoro Homepage

Magnetic Catch, Pull-to-Open, 5.2 lb.

  • Mfr # 4EVR1

  • Zoro # G3246582


product price: $3.79
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
White Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVR1
Zoro #
G3246582
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Length
43/64"
Catch/Latch Width
2 in
Catch/Latch Depth
9/16 in
Catch/Latch Height
5/8 in
Catch Width
15/32 in
Strike Length
1 3/16 in
Catch Length
1 63/64 in
Strike Height
29/64 in
Mounting Hole Diameter
1/8 in, 1/4 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
White Plastic
Pull Force
5 lb
Item
Door Catch
Locking/Nonlocking
Non-locking
Includes
Strike Plate
Hardware
Included
Color
White
Closure Type
Single Strike Plate
Catch Projection
43/64"
For Use With
Cabinets
Material
Polybutylene Terephthalate
Opening Action
Pull-to-Open
Includes Hardware
Hardware Included
Handle Type
No Handle
ANSI/BHMA Finish
White Suede Powder Coated, Sprayed

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish White Plastic, Catch/Latch Height 5/8 in, Catch/Latch Width 2 in, Catch/Latch Depth 19/32 in, Pull Force 5 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.