Zoro Homepage

Magnetic Catch, Pull-to-Open, Aluminum

  • Mfr # 4EVT1

  • Zoro # G2104331


product price: $2.85
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Aluminum
Catch/Latch Finish
Brown Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVT1
Zoro #
G2104331
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Depth
11/16 in
Catch/Latch Length
1-3/16"
Catch/Latch Height
7/16 in
Catch/Latch Width
1 7/16 in
Catch Length
1 1/2 in
Strike Height
17/22 in
Catch Width
45/64 in
Strike Length
27/33 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Aluminum
Catch/Latch Finish
Brown Lacquer
Pull Force
1 lb
Item
Door Catch
Locking/Nonlocking
Non-locking
Includes
Strike Plate
Finish
Baked Lacquered
For Use With
Cabinets
Catch Projection
45/64"
Opening Action
Pull-to-Open
Hardware
Included
Material
Aluminum, Steel
Color
Brown
Closure Type
Single Strike Plate
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Handle Type
No Handle

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Brown Lacquer, Catch/Latch Height 7/16 in, Catch/Latch Width 1 15/32 in, Catch/Latch Depth 23/32 in, Pull Force 1 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.