Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Satin, Unthr. Through Holes

  • Mfr # US-120/S

  • Zoro # G0907401


product price: $24.75
/ea

Key Features

Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
1 9/32 in
Grip Height
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-120/S
Zoro #
G0907401
UPC #
769785930468
Country of Origin
Japan

Dimensions

Grip Height
47/64 in
Grip Thickness
7/16 in
Grip Length
2 1/4 in
Grip Dia.
3/4 in
Screw Size
3.5 mm x 20 mm
Overall Width
3/4 in
Overall Length
4 3/4 in
Grip Width
2 3/4 in

Details

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
1 9/32 in
Item
Pull Handle
Hardware
Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
4 1/32 in
Includes
Screws
Product Type
Pull Handle
Handle Shape
Bridge
Grip Offset
1 1/4 in
Standards
NSF Certified, RoHS Compliant
Includes Hardware
Hardware Included
Count
20
Grip Shape
Rectangular
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
Load Rating
Load Rated
Number of Mounting Holes
2
Folding Type
Fixed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 4.02 in, Projection 1.27 in, Grip Dia. 3/4 in, Grip Thickness 0.433 in, Screw Size 3.5 mm x 20 mm, Overall Length 4.8 in, Overall Width 0.8 in, Grip Length 2.24 in, Color Silver, Degree Offset Not Applicable, Grip Height 47/64 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.