Zoro Homepage

Pull Handle, Satin, Unthr. Through Holes

  • Mfr # US-70/S

  • Zoro # G2572814


product price: $14.49
/ea

Key Features

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-70/S
Zoro #
G2572814
UPC #
769785930505
Country of Origin
Japan

Dimensions

Overall Length
2 13/16 in
Grip Height
43/64 in
Screw Size
3.1 mm x 16 mm
Grip Dia.
43/64 in
Overall Width
11/16 in
Grip Thickness
9/32 in
Grip Length
25/32 in
Grip Width
1 1/8 in

Details

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
1 1/8 in
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
2 1/8 in
Hardware
Included
Includes
Screws
Product Type
Finger-Grip Pull Handle
Load Rating
Load Rated
Folding Type
Fixed
Grip Shape
Rectangular
Count
20
Grip Offset
1 3/32 in
Standards
NSF Certified, RoHS Compliant
Projection Type
Non-Recessed
Handle Shape
Arch
Number of Mounting Holes
2
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 2.13 in, Projection 1.11 in, Grip Dia. 43/64 in, Grip Thickness 0.276 in, Screw Size 3.1 mm x 16 mm, Overall Length 2.8 in, Overall Width 0.7 in, Grip Length 0.79 in, Color Silver, Degree Offset Not Applicable, Grip Height 43/64 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.