Sealed Magnetic Catch, Pull-to-Open
Mfr # 4EVP2
Zoro # G3146631
product price: $8.99
/eaKey Features
Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Acetal
Catch/Latch Finish
Black Acetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4EVP2
Zoro #
G3146631
UPC #
-
Country of Origin
Japan
Dimensions
Catch/Latch Depth
13/16 in
Catch/Latch Height
1/2 in
Catch/Latch Width
1 15/16 in
Catch/Latch Length
53/64"
Catch Length
1 31/32 in
Catch Width
33/64 in
Mounting Hole Diameter
3/16 in, 3/8 in
Details
Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Acetal
Catch/Latch Finish
Black Acetal
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
6 lb
Catch Projection
53/64"
For Use With
Mfr. No. MC-JMP45, MC-JM49
Opening Action
Pull-to-Open
Closure Type
Single Strike Plate
Material
Plastic
Color
Black
Hardware
Not Included
Handle Type
No Handle
ANSI/BHMA Finish
Black Painted
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Finish Black Acetal, Catch/Latch Height 1/2 in, Catch/Latch Width 1 31/32 in, Catch/Latch Depth 13/16 in, Pull Force 6 lb, Hole Prep Center Lines Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.