Sealed Magnetic Catch, Pull-to-Open
Mfr # 4EVP4
Zoro # G3444165
product price: $12.55
/eaKey Features
Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Acetal
Catch/Latch Finish
Gray Acetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4EVP4
Zoro #
G3444165
UPC #
-
Country of Origin
Japan
Dimensions
Catch/Latch Depth
3/4 in
Catch/Latch Width
2 1/2 in
Catch/Latch Height
9/16 in
Catch/Latch Length
3/4"
Catch Width
35/64 in
Catch Length
2 31/64 in
Mounting Hole Diameter
3/16 in
Details
Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Acetal
Catch/Latch Finish
Gray Acetal
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
3 lb
Closure Type
Single Strike Plate
Catch Projection
3/4"
Material
Plastic
Opening Action
Pull-to-Open
Color
Gray
Hardware
Not Included
For Use With
Mfr. No. MC-JMP45, MC-JM49
ANSI/BHMA Finish
Primed For Painting
Handle Type
No Handle
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Finish Gray Acetal, Catch/Latch Height 9/16 in, Catch/Latch Width 2 15/32 in, Catch/Latch Depth 3/4 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.