Zoro Homepage

Sheet Metal Strike, Black, Sanp-In, PK5

  • Mfr # PR4PKB/STRIKE2

  • Zoro # G3466447


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Polyamide
Catch/Latch Depth
1/2 in
Catch/Latch Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4PKB/STRIKE2
Zoro #
G3466447
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Depth
1/2 in
Catch/Latch Length
1"
Catch/Latch Height
3/8 in
Catch/Latch Width
3/8 in
Strike Length
1 in
Strike Height
1 in

Details

Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Polyamide
Item
Sheet Metal Strike
Locking/Nonlocking
Non-locking
Pull Force
2 lb
Finish
Painted
Material
Polyamide
Hardware
Not Included
Catch Projection
No
Color
Black
For Use With
Mfr. No. PR-4PK
ANSI/BHMA Finish
Black Painted
Handle Type
No Handle

Description

Sheet Metal Strike, Not Applicable, Push, Adjustable No, Non-locking, Catch/Latch Material Polyamide, Catch/Latch Height 11/32 in, Catch/Latch Width 13/32 in, Catch/Latch Depth 1/2 in, Pull Force 2 lb, Hole Prep Center Lines Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.