Zoro Homepage

Speed Control Lid Support, Upward

  • Mfr # 4CRN3

  • Zoro # G0466681


product price: $23.99
/ea

Key Features

Material
Zinc Alloy
Min. Opening Depth (In.)
2.803 in
Type
Adjustable
Hand
Left
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRN3
Zoro #
G0466681
UPC #
-
Country of Origin
China

Dimensions

Min. Opening Depth (In.)
2.803 in
Min. Opening Width (In.)
7.874 in
Overall Depth
55/64 in
Overall Height
8 3/16 in
Overall Width
55/64 in
Extended Length
7 31/32 in
Opening Depth - Maximum
7.96 in
Opening Width - Minimum
7.87 in
Opening Depth - Minimum
2.8 in

Details

Material
Zinc Alloy
Item
Lid Support
Type
Adjustable
Hand
Left
Includes
Screws
Max. Angle (Deg.)
100 Degrees
Finish
Nickel-Plated
Torque (In.-Lbs.)
19 to 60
Standards
REACH 219 12/27/21, RoHS 2 Compliant
Product Type
Lid Support
Includes Mounting Hardware
Mounting Hardware Included
Support Angle - Minimum
80 Degrees
Support Angle - Maximum
100 Degrees

Description

Speed Control Lid Support, Adjustable,Left Side, Upward Opening, Material Zinc Plaited Steel, Nickel Finish, Max. Angle 90 Deg, Min. Opening Depth 2.803 In, Min. Opening Width 7.874 In, Torque 19 to 60 In-Lbs, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.