Spring Loaded Self Opening Lid Support
Mfr # 4CRP2
Zoro # G2761683
product price: $26.15
/eaKey Features
Material
304 Stainless Steel
Hardware
Not included
Torque (In.-Lbs.)
26
Opening Angle (Deg.)
26 Degrees
Type
Left Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRP2
Zoro #
G2761683
UPC #
-
Country of Origin
China
Dimensions
Min. Opening Width (In.)
6 in
Min. Opening Depth (In.)
2 in
Overall Depth
1 29/64 in
Overall Width
1 29/64 in
Overall Height
1 13/16 in
Extended Length
5 29/32 in
Mounting Hole Diameter
3/16 in
Opening Width - Minimum
6 in
Opening Depth - Minimum
2 in
Details
Material
304 Stainless Steel
Item
Lid Support
Hardware
Not included
Torque (In.-Lbs.)
26
Opening Angle (Deg.)
26 Degrees
Type
Left Side
Max. Angle (Deg.)
70 Degrees
Finish
Plain
Standards
RoHS 3 Compliant
Product Type
Lid Support
Number of Mounting Holes
2
Support Angle - Maximum
70 Degrees
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Spring Loaded Self Opening Lid Support, Left Side, Material 304 Stainless Steel, Polished Finish, Max. Angle 70 Deg, Min. Opening Depth 2 In, Min. Opening Width 6 In, Opening Angle 26 Deg., Torque 26 In-Lbs, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.