Spring Loaded Self Opening Lid Support
Mfr # 4CRP7
Zoro # G2622882
product price: $25.69
/eaKey Features
Material
304 Stainless Steel
Opening Angle (Deg.)
34 Degrees
Torque (In.-Lbs.)
34
Hardware
Not included
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRP7
Zoro #
G2622882
UPC #
-
Country of Origin
China
Dimensions
Min. Opening Width (In.)
6 in
Min. Opening Depth (In.)
2 in
Overall Depth
1 7/16 in
Overall Width
1 7/16 in
Overall Height
1 31/32 in
Extended Length
4 23/32 in
Opening Width - Minimum
6 in
Opening Depth - Minimum
2 in
Mounting Hole Diameter
3/16 in
Details
Material
304 Stainless Steel
Item
Lid Support
Opening Angle (Deg.)
34 Degrees
Torque (In.-Lbs.)
34
Hardware
Not included
Finish
Plain
Max. Angle (Deg.)
70 Degrees
Type
Hard Spring Tension
Standards
RoHS 3 Compliant
Product Type
Lid Support
Number of Mounting Holes
2
Includes Mounting Hardware
Mounting Hardware Not Included
Support Angle - Maximum
70 Degrees
Description
Spring Loaded Self Opening Lid Support, Hard Spring Tension, Material 304 Stainless Steel, Polished Finish, Max. Angle 70 Deg, Min. Opening Depth 2 In, Min. Opening Width 6 In, Opening Angle 34 Deg., Torque 34 In-Lbs, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.