Shop SUGATSUNE

SUR100 Concealed Mortise Hinge; Stainless Steel - 20 x 100 mm

  • Mfr # SUR100
  • Zoro # G504068091

product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUR100
Zoro #
G504068091
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • Opens 180°
  • Stainless steel screws included
Specifications
  • Color: Stainless Steel
  • Size: 20 x 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.